Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MOD.HSG 50 P. 5-925369-0

MOD.HSG 50 P. (Discontinued)

  • Mfr # 5-925369-0
  • Zoro # G800956825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-925369-0
Zoro #
G800956825
UPC #
-
Country of Origin
Germany

Dimensions

Length
4.99 in
Height
0.11 in

Details

Item
Connector
Material
Polyamide
For Use With
AMPMODU Mod II .025 inch Headers
Number of Rows
1
Color
Green
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Contacts
50
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Max. Voltage
250V AC
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.