Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB Mount Header, Pin, Polycarbonate, Printed Circuit Board

  • Mfr # 280620-1

  • Zoro # G101068210


product price: $2.15
/ea
Sold in multiples of 100 for $215.00

Key Features

Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Green
Features
Shrouded
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280620-1
Zoro #
G101068210
UPC #
-
Country of Origin
Switzerland

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Green
Features
Shrouded
Material
Polycarbonate
Flammability Rating
UL 94 V-0
Number of Rows
1
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Hole Center to Center
3.96 mm
Number of Contacts
12
Contact Finish
Tin Plated
Connection Material
Brass
Terminal Finish
Tin Plated
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.