Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODU II SGL ROW 12P REC.ASSY TIN HMT

  • Mfr # 281336-1

  • Zoro # G301064531


product price: $2.95
/ea
Sold in multiples of 100 for $295.00

Key Features

Max. Temp.
105°C
Series
AMPMODU, MOD II
Height
4 mm
Material
Thermoplastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281336-1
Zoro #
G301064531
UPC #
-
Country of Origin
Italy

Dimensions

Height
4 mm

Details

Item
PCB Mount Receptacle
Max. Temp.
105°C
Series
AMPMODU, MOD II
Material
Thermoplastic
Color
Black
Number of Contacts
12
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.