Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODU STLEI16+12+12P

  • Mfr # 1241209-1

  • Zoro # G201067373


product price: $10.59
/ea
Sold in multiples of 15 for $158.85

Key Features

Material
Glass-Filled PBT
Features
Shrouded
Color
Black
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241209-1
Zoro #
G201067373
UPC #
-
Country of Origin
Germany

Details

Item
PCB Mount Header
Material
Glass-Filled PBT
Features
Shrouded
Color
Black
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Hole Center to Center
2.5 mm
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Type
Pin
Terminal Type
Through Hole - Solder
Connection Material
Copper Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.