Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MODU2MM BU-GEH2X 4P 964976-4

MODU2MM BU-GEH2X 4P (Discontinued)

  • Mfr # 964976-4
  • Zoro # G001064909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964976-4
Zoro #
G001064909
UPC #
-
Country of Origin
India

Details

Item
Connector
Number of Rows
2
Features
Shrouded
Color
Black
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Number of Contacts
4
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Series
AMPMODU

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.