Zoro Homepage
This item is Discontinued.
Te Connectivity Modular Connectors / Ethernet Connectors Stk 8 Pos 2X2 Shld Cat5 5569260-1

Modular Connectors / Ethernet Connectors Stk 8 Pos 2X2 Shld Cat5 (Discontinued)

  • Mfr # 5569260-1
  • Zoro # G605929956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569260-1
Zoro #
G605929956
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.995 in
PCB Tail Length
.14 in

Details

Number of Positions
8
Number of PCB Ground Tabs
6
Housing Material
PCT Polyester
Entry Location
Side
Connector & Contact Terminates To
Printed Circuit Board
PCB Contact Termination Area Plating Material
Tin
Connector Product Type
Connector Assembly
Port Configuration
Multiple Ports
Profile
Low
Contact Current Rating (Max)
1.5 A, .2 A
Circuit Application
Signal
Grounding Options
PCB and Panel Ground
Connector Mounting Type
Panel, Board Mount
Termination Method to Printed Circuit Board
Through Hole - Solder
Grounding Tab Plating Material
Tin over Copper
Shield Plating Material
Tin over Copper
Port Matrix Configuration
2 x 2
Connector Contact Density
Standard
Contact Mating Area Plating Material
Gold
Modular Jack & Plug Interface Type
RJ45
Multiple Port Configuration
Stacked
Panel Mount Feature
Without
Status Indicator
None
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Underplating Material
Nickel
Housing Color
Black
Keyed
No
UL Flammability Rating
UL 94V-0
PCB Mount Orientation
Right Angle
Shielded
Yes
Number of Contacts Loaded
8
Shield Material
Copper Alloy
Connector Style
Jack
Connectors & Connector Components Type
Connector
Centerline (Pitch)
.04 in
Contact Base Material
Phosphor Bronze
Operating Temperature Range
-40 to 185°F
Latch Orientation
Standard - Latch Down
Performance Category
Cat 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.