Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Jack SE  4/4  Gold flash 1-1705949-1

Modular Jack SE 4/4 Gold flash (Discontinued)

  • Mfr # 1-1705949-1
  • Zoro # G201053093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1705949-1
Zoro #
G201053093
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.453 in
PCB Thickness (Recommended)
.063 in

Details

Number of Positions
4
Centerline (Pitch)
.04 in
Housing Material
PBT GF
Connectors & Connector Components Type
Connector
Contact Mating Area Plating Material
Gold Flash
Circuit Application
Signal
Panel Mount Feature
Without
Performance Category
Cat 3
Connector Contact Density
Standard
Panel Mount Feature Type
Panel Stops
UL Flammability Rating
UL 94V-0
Keyed
No
Port Matrix Configuration
1 x 1
Latch Orientation
Standard - Latch Down
Entry Location
Side
PCB Mount Orientation
Right Angle
Contact Base Material
Phosphor Bronze
Profile
Low
Connector Mounting Type
Board Mount
Housing Color
Black
Operating Temperature Range
-40 to 158°F
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
1.5 A
Shielded
No
Connector System
Cable-to-Board
Contact Underplating Material
Nickel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector Style
Jack
Port Configuration
Single Port

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.