Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MONO-SHAPE 10POS TAB L.I.F. CO

  • Mfr # 1-284686-1

  • Zoro # G800941241


product price: $0.85
/ea
Sold in multiples of 200 for $170.00

Key Features

Insulation Color
Natural
Overall Length
0.98 in
Terminal Type
LIF Receptacle
Connection Type
Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284686-1
Zoro #
G800941241
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.98 in

Details

Insulation Color
Natural
Terminal Type
LIF Receptacle
Connection Type
Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Connection Material
Brass
Application
Power, Wire and Cable
Mounting Type
Cable Mount; Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.