Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 20 AWG Max, Orange, Glass-Filled Polyamide Insulation, 380 V AC, 16 A

  • Mfr # 1-282003-1

  • Zoro # G500941701


product price: $0.42
/ea
Sold in multiples of 209 for $87.78

Key Features

Type
Insulation-Displacement
Color
Orange
Maximum Wire Size
20 AWG
Insulation Material
Glass-Filled Polyamide
Maximum Voltage
380 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282003-1
Zoro #
G500941701
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
20 AWG
Height
9.9 mm
Length
0.59 in
Contact Plating Thickness
2 µm

Details

Item
Wire Connector
Type
Insulation-Displacement
Color
Orange
Insulation Material
Glass-Filled Polyamide
Maximum Voltage
380 V AC
Current
16 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
5 mm
For Use With
RAST 5 Header
Material
Brass
Wire Connector Style
Standard
Finish
Tin Plated
Application
Power
Contact Type
Tab
Number of Rows
1
Number of Contacts
3
Connector Terminates To
Wire & Cable
Maximum Conductors
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.