Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUNTING BASE BLACK

  • Mfr # 2-100693-2

  • Zoro # G701052824


product price: $0.83
/ea
Sold in multiples of 200 for $166.00

Key Features

Color
Black
Width
.141 in
Material
Polyamide 6.6 GF
Accessory Type
Cable Tie Mount
Adhesive Back
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-100693-2
Zoro #
G701052824
UPC #
-
Country of Origin
Germany

Dimensions

Width
.141 in

Details

Color
Black
Material
Polyamide 6.6 GF
Accessory Type
Cable Tie Mount
Adhesive Back
With
Product Type
Accessory
Mounting Type
2-Way Professional

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.