Zoro Homepage
This item is Discontinued.
Te Connectivity MPA206R=SW P/B MOM DPDT 3-1437567-3

MPA206R=SW P/B MOM DPDT (Discontinued)

  • Mfr # 3-1437567-3
  • Zoro # G600984349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437567-3
Zoro #
G600984349
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-40 UNS-2A
Actuator Length
.55 in
Bushing Thread Size
14614
Bushing Length
.28 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Actuator Profile
Extended
Snap Action
Without
Actuator Style
Cap - Order Separately
Mounting Type
Panel
Switch Type
Pushbutton
Operating Function
Momentary
Number of Actuators
Single
Low Profile
No
Contact Current Rating
6 A
Case Material
Thermoset
Contact Base Material
Silver Clad Copper
Tactile
No
Switch Contact Plating Material
Silver Clad with Gold Flash
Process Sealed
No
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Angle
Vertical
Actuator Material
Nickel-Plated Copper Alloy
Temperature Rating
Standard
ESD Grounding Terminal
Without
Dust Proof
No
Actuator Force
20.8 to 43.18 oz, 590 to 1224 g
Ganged
No
Support Bracket
Without
Bushing Style
Threaded
Illuminated
No
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.