Zoro Homepage

MPA406R=SW P/B MOM 4PDT

  • Mfr # 3-1437567-8

  • Zoro # G000984260


product price: $30.79
/ea
Sold in multiples of 3 for $92.37

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Contact Base Material
Silver Clad Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437567-8
Zoro #
G000984260
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
.48 in
Thread Size
1/4-40 UNS-2A
Bushing Thread Size
14614
Bushing Length
.28 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Contact Base Material
Silver Clad Copper
Switch Contact Plating Material
Silver Clad with Gold Flash
Actuator Material
Nickel-Plated Copper Alloy
Temperature Rating
Standard
Switch Type
Pushbutton
Operating Function
Momentary
Bushing Style
Threaded
Mounting Angle
Vertical
Low Profile
No
Support Bracket
Without
Product Type
Switch
Dust Proof
No
Illuminated
No
Process Sealed
No
Tactile
No
Number of Actuators
Single
Case Material
Thermoset
Actuator Style
Cap - Order Separately
ESD Grounding Terminal
Without
Configuration (Pole-Throw)
Four Pole - Double Throw
Actuator Force
20.8 to 43.18 oz, 590 to 1224 g
Actuator Profile
Extended
Mounting Type
Panel
Contact Current Rating
6 A
Ganged
No
Snap Action
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.