Zoro Homepage
This item is Discontinued.
Te Connectivity MPE106F=SWITCH PUSH BUTTON WAT 4-1437567-3

MPE106F=SWITCH PUSH BUTTON WAT (Discontinued)

  • Mfr # 4-1437567-3
  • Zoro # G300967000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437567-3
Zoro #
G300967000
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
.48 in
Thread Size
1/4-40 UNS-2A
Bushing Length
.28 in
Bushing Thread Size
14614

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Switch Type
Pushbutton
Case Material
Thermoset
Actuator Style
Cap - Order Separately
ESD Grounding Terminal
Without
Operating Function
Momentary
Contact Base Material
Silver Clad Copper
Seal Type
IP65
Actuator Material
Nickel-Plated Copper Alloy
Ganged
No
Switch Contact Plating Material
Silver Clad with Gold Flash
Snap Action
Without
Number of Actuators
Single
Actuator Force
590 to 1224 g, 20.8 to 43.18 oz
Illuminated
No
Process Sealed
No
Actuator Profile
Extended
Temperature Rating
Standard
Tactile
No
Bushing Style
Threaded
Mounting Type
Panel
Support Bracket
Without
Contact Current Rating
6 A
Product Type
Switch
Mounting Angle
Vertical
Low Profile
No
Dust Proof
No
Configuration (Pole-Throw)
Single Pole - Double Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.