Zoro Homepage
This item is Discontinued.
Te Connectivity MPE206R=(MSPE) SW P/B WATERPRO 4-1437567-5

MPE206R=(MSPE) SW P/B WATERPRO (Discontinued)

  • Mfr # 4-1437567-5
  • Zoro # G600985308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437567-5
Zoro #
G600985308
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
.48 in
Thread Size
1/4-40 UNS-2A
Bushing Thread Size
14614
Bushing Length
.28 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Actuator Profile
Extended
Case Material
Thermoset
Contact Base Material
Silver Clad Copper
Switch Type
Pushbutton
Low Profile
No
Illuminated
No
Contact Current Rating
6 A
Configuration (Pole-Throw)
Double Pole - Double Throw
Bushing Style
Threaded
Process Sealed
No
Switch Contact Plating Material
Silver Clad with Gold Flash
ESD Grounding Terminal
Without
Actuator Style
Cap - Order Separately
Mounting Type
Panel
Ganged
No
Support Bracket
Without
Dust Proof
No
Seal Type
IP65
Actuator Material
Nickel-Plated Copper Alloy
Temperature Rating
Standard
Operating Function
Momentary
Number of Actuators
Single
Mounting Angle
Vertical
Product Type
Switch
Tactile
No
Snap Action
Without
Actuator Force
590 to 1224 g, 20.8 to 43.18 oz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.