Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MPG106D=(MSPG) SWITCH PUSHBUTT 4-1437567-9

MPG106D=(MSPG) SWITCH PUSHBUTT (Discontinued)

  • Mfr # 4-1437567-9
  • Zoro # G800966855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437567-9
Zoro #
G800966855
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
.315 in
Cap Diameter
.354 in
Bushing Thread Size
15/32
Cap Height
.138 in
Thread Size
15/32-32 UNS-2A

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Contact Current Rating
6 A
Support Bracket
Without
Ganged
No
Number of Actuators
Single
Illuminated
No
Actuator Style
Cap - Supplied
Snap Action
Without
Bushing Style
Threaded
Switch Type
Pushbutton
Actuator Profile
Extended
Mounting Angle
Vertical
Actuator Force
590 to 1224 g, 20.8 to 43.18 oz
Product Type
Switch
Low Profile
No
Tactile
No
Mounting Type
Panel
Process Sealed
No
Temperature Rating
Standard
Contact Base Material
Silver Clad Copper
Case Material
Thermoset
Actuator Material
Phenol Resin
ESD Grounding Terminal
Without
Configuration (Pole-Throw)
Single Pole - Double Throw
Switch Contact Plating Material
Silver Clad with Gold Flash
Dust Proof
No
Operating Function
Push-On/Push-Off

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.