Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MPG206RPC=(MSPG) SW P/B DPDT P 5-1437567-4

MPG206RPC=(MSPG) SW P/B DPDT P (Discontinued)

  • Mfr # 5-1437567-4
  • Zoro # G100985464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1437567-4
Zoro #
G100985464
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
.315 in
Bushing Thread Size
15/32
Thread Size
15/32-32 UNS-2A
Cap Height
.138 in
Cap Diameter
.354 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Case Material
Thermoset
Switch Type
Pushbutton
Product Type
Switch
Temperature Rating
Standard
Support Bracket
Without
Illuminated
No
Low Profile
No
Switch Contact Plating Material
Silver Clad with Gold Flash
Tactile
No
Snap Action
Without
Ganged
No
Actuator Force
20.8 to 43.18 oz, 590 to 1224 g
Actuator Profile
Extended
Configuration (Pole-Throw)
Double Pole - Double Throw
Bushing Style
Threaded
Dust Proof
No
Contact Base Material
Silver Clad Copper
Actuator Style
Cap - Supplied
Mounting Angle
Vertical
Actuator Material
Phenol Resin
Operating Function
Momentary
Contact Current Rating
6 A
Number of Actuators
Single
Process Sealed
No
ESD Grounding Terminal
Without
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.