Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPG306D=(MSPG) SW PUSHBUTTON

  • Mfr # 5-1437567-5

  • Zoro # G800967111


product price: $35.29
/ea
Sold in multiples of 3 for $105.87

Key Features

Push Button Style
Extended
Action
Momentary Push
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Configuration (Pole-Throw)
Three Pole - Double Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1437567-5
Zoro #
G800967111
UPC #
-
Country of Origin
China

Dimensions

Cap Diameter
.354 in
Bushing Thread Size
15/32
Thread Size
15/32-32 UNS-2A
Actuator Length
.315 in
Cap Height
.138 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary Push
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Configuration (Pole-Throw)
Three Pole - Double Throw
Mounting Type
Panel
Number of Actuators
Single
Tactile
No
Temperature Rating
Standard
ESD Grounding Terminal
Without
Switch Contact Plating Material
Silver Clad with Gold Flash
Contact Current Rating
6 A
Actuator Style
Cap - Supplied
Switch Type
Pushbutton
Product Type
Switch
Snap Action
Without
Case Material
Thermoset
Support Bracket
Without
Contact Base Material
Silver Clad Copper
Actuator Material
Phenol Resin
Ganged
No
Actuator Profile
Extended
Illuminated
No
Bushing Style
Threaded
Low Profile
No
Process Sealed
No
Dust Proof
No
Actuator Force
590 to 1224 g, 20.8 to 43.18 oz
Mounting Angle
Vertical
Operating Function
Push-On/Push-Off

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.