Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MPG406R=(MSPG) SW PUSHBUTTON 5-1437567-8

MPG406R=(MSPG) SW PUSHBUTTON (Discontinued)

  • Mfr # 5-1437567-8
  • Zoro # G400966231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437567-8
Zoro #
G400966231
UPC #
-
Country of Origin
United States

Dimensions

Cap Diameter
.354 in
Actuator Length
.315 in
Thread Size
15/32-32 UNS-2A
Bushing Thread Size
15/32
Cap Height
.138 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Actuator Profile
Extended
Mounting Type
Panel
Actuator Style
Cap - Supplied
Contact Current Rating
6 A
Dust Proof
No
Number of Actuators
Single
ESD Grounding Terminal
Without
Switch Contact Plating Material
Silver Clad with Gold Flash
Actuator Force
590 to 1224 g, 20.8 to 43.18 oz
Temperature Rating
Standard
Product Type
Switch
Ganged
No
Mounting Angle
Vertical
Bushing Style
Threaded
Contact Base Material
Silver Clad Copper
Illuminated
No
Snap Action
Without
Tactile
No
Low Profile
No
Case Material
Thermoset
Configuration (Pole-Throw)
Four Pole - Double Throw
Process Sealed
No
Support Bracket
Without
Operating Function
Momentary
Actuator Material
Phenol Resin
Switch Type
Pushbutton

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.