Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MPS1004FPC PSHBTN 0.4VA SPDT M 1977738-2

MPS1004FPC PSHBTN 0.4VA SPDT M (Discontinued)

  • Mfr # 1977738-2
  • Zoro # G200975662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977738-2
Zoro #
G200975662
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
6.5 mm
Cap Diameter
10.01 mm [ .394 in ]
Thread Size
14614
Bushing Length
8 mm [ .315 in ]
Actuator Length
8 mm [ .315 in ]
Cap Height
8 mm [ .315 in ]
Button Width
2.8 mm [ .11 in ]
Bushing Thread Size
14614

Details

Item
Push Button Switch
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
For Use With
C22 Cap
Contact Current Rating (A)
0.06
Illuminated
No
Actuator Style
Cap - Order Separately
Tactile
No
Process Sealed
No
Guard Color
Chromed Brass
Operating Function
On (On)
Bushing Style
Threaded
Boot Color
Black
Number of Actuators
Single
Ganged
No
Mounting Type
Panel
Dust Proof
No
Product Type
Switch
Mounting Angle
Vertical
Seal Type
Epoxy
Actuator Profile
Extended
Attachment Method
Screw-On
Configuration (Pole-Throw)
Single Pole - Double Throw
Switch Type
Pushbutton
Snap Action
With
Actuator Material
Nickel-Plated Copper Alloy
Cap Color
Black
Contact Base Material
Brass
Low Profile
No
Contact Plating
Gold
Case Material
Epoxy Resin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.