Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MPS203R PSHBTTN DPDT MMNTRY 1977739-4

MPS203R PSHBTTN DPDT MMNTRY (Discontinued)

  • Mfr # 1977739-4
  • Zoro # G601026390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977739-4
Zoro #
G601026390
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
0.256 in
Thread Size
14614
Cap Height
.315 in
Cap Diameter
.394 in
Actuator Length
.315 in
Bushing Thread Size
14614
Button Width
.11 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
For Use With
C22 Cap
Operating Function
On (On)
Actuator Material
Nickel-Plated Copper Alloy
Actuator Style
Cap - Order Separately
Boot Color
Black
Actuator Profile
Extended
Ganged
No
Tactile
No
Case Material
Epoxy Resin
Guard Color
Chromed Brass
Bushing Style
Threaded
Dust Proof
No
Contact Current Rating
3 A
Product Type
Switch
Cap Color
Black
Illuminated
No
Number of Actuators
Single
Contact Base Material
Brass
Switch Type
Pushbutton
Switch Contact Plating Material
Silver
Attachment Method
Screw-On
Process Sealed
No
Low Profile
No
Seal Type
Epoxy
Mounting Type
Panel
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Angle
Vertical
Snap Action
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.