
Connector Contact, 18 AWG, 250 V AC/DC, Crimp Termination Only (Discontinued)
- Mfr # 640580-1
- Zoro # G501025844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640580-1
Zoro #
G501025844
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
236.823 CMA
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
185 Degrees F
Wire Type
Discrete Wire
Application
Power and Signal, Wire and Cable
Insulation Dia
0.05 to 0.115 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.