
Connector Contact, 24 AWG, 250 V AC, Crimp Termination Only (Discontinued)
- Mfr # 640579-1
- Zoro # G901025789
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640579-1
Zoro #
G901025789
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
24 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
221 Degrees F
Wire Type
Discrete Wire
Application
Power and Signal, Wire and Cable
Insulation Dia
0.025 to 0.05 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.