
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825013-0
Zoro #
G700965804
UPC #
-
Country of Origin
Japan
Details
Centerline
2.54 mm [ .1 in ]
Housing Material
Thermoplastic
Illuminated
No
Number of Positions
10
Number of Switches
10
Mounting Angle
Right Angle
Contact Current Rating (A)
0.001
Solder Tail Contact Plating
Gold over Nickel
Product Type
Switch
Sealed
Yes
Code Type
BC Decimal
Contact Mating Area Plating Material
Gold
Termination Style
Outside L
Actuator Color
Red
Switch Style
Rotary
Switch Type
Rotary DIP
Mounting Type
Surface Mount
Contact Base Material
Copper Alloy
Voltage Rating
20 VAC [ 20 VDC ]
Actuator Style
Flush
UL Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.