
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825013-9
Zoro #
G700965996
UPC #
-
Country of Origin
Japan
Details
Number of Positions
16
Mounting Type
Surface Mount
Sealed
Yes
Mounting Angle
Right Angle
Switch Type
Rotary DIP
Termination Style
Outside L
Solder Tail Contact Plating
Gold over Nickel
Actuator Style
Flush
Actuator Color
Green
Code Type
Hexadecimal
Product Type
Switch
Housing Material
Thermoplastic
Centerline
2.54 mm [ .1 in ]
Illuminated
No
Contact Current Rating (A)
0.001
UL Flammability Rating
UL 94V-0
Switch Style
Rotary
Voltage Rating
20 VAC [ 20 VDC ]
Contact Mating Area Plating Material
Gold
Contact Base Material
Copper Alloy
Number of Switches
16
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.