Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MRJ3404

  • Mfr # 1825535-3

  • Zoro # G801025438


product price: $20.45
/ea
Sold in multiples of 4 for $81.80

Key Features

Code Type
3 Poles
Number of Positions
12
Actuator Style
Long Thin Knob
Illuminated
No
Switch Type
Rotary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825535-3
Zoro #
G801025438
UPC #
-
Country of Origin
United States

Details

Code Type
3 Poles
Number of Positions
12
Actuator Style
Long Thin Knob
Illuminated
No
Switch Type
Rotary
Mounting Angle
Straight
Contact Mating Area Plating Material
Gold
Housing Material
Epoxy
Product Type
Switch
Sealed
No
Number of Switches
12
Mounting Type
Printed Circuit Board
Voltage Rating
20 VAC, 20 VDC
Angle of Throw
30
Switch Style
Rotary
Solder Tail Contact Plating
Gold over Nickel
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.