Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MRJE3404 1825537-3

MRJE3404 (Discontinued)

  • Mfr # 1825537-3
  • Zoro # G301025488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825537-3
Zoro #
G301025488
UPC #
-
Country of Origin
China

Details

Product Type
Switch
Mounting Angle
Straight
Switch Style
Rotary
Sealed
No
Number of Switches
4
Angle of Throw
15
Illuminated
No
Contact Base Material
Brass
Contact Mating Area Plating Material
Gold
Voltage Rating
20 VAC, 20 VDC
Switch Type
Rotary
Code Type
3 Poles
Number of Positions
4
Solder Tail Contact Plating
Gold over Nickel
Mounting Type
Printed Circuit Board
Housing Material
Epoxy
Actuator Style
Long Thin Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.