Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M/S 040 RA RC 095 30AU GUIDES 536296-9

M/S 040 RA RC 095 30AU GUIDES (Discontinued)

  • Mfr # 536296-9
  • Zoro # G001069393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536296-9
Zoro #
G001069393
UPC #
-
Country of Origin
United States

Dimensions

Height
8 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal
Material
High Temperature Thermoplastic
Flame Retardant
Yes
Hole Center to Center
1.27 mm
Terminal Finish
Tin-Lead Plated
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
10.5 A
Connection Material
Phosphor Bronze
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Contacts
40
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.