Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M/S 200 RA RC 125 30AU 536297-9

M/S 200 RA RC 125 30AU (Discontinued)

  • Mfr # 536297-9
  • Zoro # G101069385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536297-9
Zoro #
G101069385
UPC #
-
Country of Origin
United States

Dimensions

Height
8 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal
Material
High Temperature Thermoplastic
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Current Rating
10.5 A
Terminal Finish
Tin-Lead Plated
Flame Retardant
Yes
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
200
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.