Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MS738PLUG40ASSY190ACTN 5149014-1

MS738PLUG40ASSY190ACTN (Discontinued)

  • Mfr # 5149014-1
  • Zoro # G900947099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5149014-1
Zoro #
G900947099
UPC #
-
Country of Origin
United States

Dimensions

Height
16.46 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Color
Matte
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
10.5 A
Maximum Operating Temperature
125 Degrees C
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze
For Use With
Receptacle Assembly
Hole Center to Center
1.27 mm
Material
Matte
Max. Temp.
125°C
Flame Retardant
Yes
Number of Rows
2
Number of Contacts
40
Contact Type
Tab
Current Rating
10.5 A
Contact Finish
Matte Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.