
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2041119-1
Zoro #
G701069167
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
10 µin
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Color
Black
Material
Thermoplastic
Terminal Finish
Gold Flash
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Connector Type
Receptacle
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Number of Contacts
52
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.