Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MSB0.80PL22ASY040FL - 10 -TY 1658018-1

MSB0.80PL22ASY040FL - 10 -TY (Discontinued)

  • Mfr # 1658018-1
  • Zoro # G101067060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658018-1
Zoro #
G101067060
UPC #
-
Country of Origin
China

Dimensions

Height
21.36 mm
Contact Plating Thickness
0.25 µm

Details

Item
PCB Mount Header
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
For Use With
Receptacle Assembly
Number of Rows
2
Hole Center to Center
0.8 mm
Contact Finish
Select Gold Plated
Number of Contacts
40
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Current Rating
1.25 A; 9.5 A
Connection Material
Phosphor Bronze
Terminal Finish
Gold Plated
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.