Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MSB0.80PL30ASY28DP - F VCTY 1-1658051-1

MSB0.80PL30ASY28DP - F VCTY (Discontinued)

  • Mfr # 1-1658051-1
  • Zoro # G901067550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658051-1
Zoro #
G901067550
UPC #
-
Country of Origin
China

Dimensions

Height
29.24 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
Hole Center to Center
0.8 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Gold Plated
Terminal Type
Surface Mount
Contact Finish
Select Gold Flash
Number of Rows
2
Current Rating
9.5 A; 1.25 A
Number of Contacts
28
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.