Zoro Homepage
This item is Discontinued.
Te Connectivity MSB0.80PL5ASY040FL GP 10 -TR 6-1658013-1

MSB0.80PL5ASY040FL GP 10 -TR (Discontinued)

  • Mfr # 6-1658013-1
  • Zoro # G401068637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1658013-1
Zoro #
G401068637
UPC #
-
Country of Origin
China

Dimensions

Height
4.06 mm
Contact Plating Thickness
0.25 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Temp.
125°C
Max. Voltage
125V AC
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
Connection Material
Phosphor Bronze
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Type
Surface Mount
Contact Finish
Select Gold Plated
Terminal Finish
Gold Plated
Number of Contacts
40
Current Rating
1.25 A; 9.5 A
Hole Center to Center
0.8 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.