
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658063-3
Zoro #
G401067234
UPC #
-
Country of Origin
China
Dimensions
Height
4.06 mm
Contact Plating Thickness
0.25 µm
Details
Item
PCB Mount Header
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
For Use With
Receptacle Assembly
Number of Rows
2
Number of Contacts
120
Terminal Type
Surface Mount
Contact Finish
Select Gold Plated
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Current Rating
1.25 A; 9.5 A
Hole Center to Center
0.8 mm
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.