MSB0.80PL5ASY200FL - 10 -TY

  • Mfr # 1658063-5

  • Zoro # G601067201


product price:  $25.59
/ea
Sold in multiples of 3 for $76.77

Key Features

Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Height
4.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658063-5
Zoro #
G601067201
UPC #
-
Country of Origin
China

Dimensions

Height
4.06 mm
Contact Plating Thickness
0.25 µm

Details

Item
PCB Mount Header
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Features
With Boss
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Connection Material
Phosphor Bronze
Terminal Finish
Gold Plated
Terminal Type
Surface Mount
Hole Center to Center
0.8 mm
Current Rating
1.25 A; 9.5 A
Contact Finish
Select Gold Plated
Number of Contacts
200
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.