
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1658013-3
Zoro #
G701067347
UPC #
-
Country of Origin
China
Dimensions
Height
4.06 mm
Contact Plating Thickness
0.25 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
Number of Contacts
84
Contact Type
Pin
Current Rating
9.5 A; 1.25 A
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Hole Center to Center
0.8 mm
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Contact Finish
Select Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.