This item is Discontinued.

Te Connectivity MSB0.80RC-ASY112DP - F VCTY 1-1658043-4

MSB0.80RC-ASY112DP - F VCTY (Discontinued)

  • Mfr # 1-1658043-4
  • Zoro # G401067425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1658043-4
Zoro #
G401067425
UPC #
-
Country of Origin
China

Dimensions

Height
3.05 mm
Contact Plating Thickness
0.12 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Features
With Boss
Material
Liquid Crystal Polymer
Number of Rows
2
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Finish
Select Gold Flash
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount
Number of Contacts
112
Current Rating
1.25 A; 9.5 A
Terminal Finish
Gold Plated
Contact Type
Socket

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.