
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1658012-3
Zoro #
G401064615
UPC #
-
Country of Origin
China
Dimensions
Height
3.05 mm
Contact Plating Thickness
0.25 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Features
With Boss
Material
Liquid Crystal Polymer
Contact Finish
Select Gold Plated
Contact Type
Socket
Current Rating
9.5 A; 1.25 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Terminal Type
Surface Mount
Number of Rows
2
Connection Material
Phosphor Bronze
Number of Contacts
120
Hole Center to Center
0.8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.