Zoro Homepage
This item is Discontinued.
Te Connectivity MSB0.80RC-ASY160FL - F -TY 1658043-4

MSB0.80RC-ASY160FL - F -TY (Discontinued)

  • Mfr # 1658043-4
  • Zoro # G601067270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658043-4
Zoro #
G601067270
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.05 mm
Contact Plating Thickness
0.12 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Features
With Boss
Material
Liquid Crystal Polymer
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
160
Terminal Finish
Gold Plated
Contact Finish
Select Gold Flash
Current Rating
1.25 A; 9.5 A
Contact Type
Socket
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Hole Center to Center
0.8 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.