
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1658043-5
Zoro #
G801064512
UPC #
-
Country of Origin
China
Dimensions
Height
3.05 mm
Contact Plating Thickness
0.12 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
Contact Finish
Select Gold Flash
Connection Material
Phosphor Bronze
Terminal Finish
Gold Plated
Current Rating
9.5 A; 1.25 A
Hole Center to Center
0.8 mm
Contact Type
Socket
Number of Contacts
200
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Type
Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.