MSB0.80RC-ASY28DP - 30 VCTY

  • Mfr # 1-1658486-1

  • Zoro # G701067590


product price:  $9.45
/ea
Sold in multiples of 8 for $75.60

Key Features

Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Height
3.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1658486-1
Zoro #
G701067590
UPC #
-
Country of Origin
China

Dimensions

Height
3.05 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
Connection Material
Phosphor Bronze
Contact Type
Socket
Terminal Type
Surface Mount
Number of Rows
2
Current Rating
1.25 A; 9.5 A
Hole Center to Center
0.8 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
28
Terminal Finish
Gold Plated
Contact Finish
Select Gold Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.