This item is Discontinued.

Te Connectivity MSB0.80RC-ASY56DP GP 10 VCTR 5-1658012-2

This item is Discontinued.

Te Connectivity

MSB0.80RC-ASY56DP GP 10 VCTR (Discontinued)

Mfr # 5-1658012-2
Zoro # G601068475
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1658012-2
Zoro #
G601068475
UPC #
-
Country of Origin
China

Dimensions

Height
3.05 mm
Contact Plating Thickness
0.25 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
Number of Rows
2
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Current Rating
9.5 A; 1.25 A
Number of Contacts
56
Contact Type
Socket
Connection Material
Phosphor Bronze
Hole Center to Center
0.8 mm
Terminal Finish
Gold Plated
Contact Finish
Select Gold Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.