Zoro Homepage
This item is Discontinued.
Te Connectivity MSB0.80RC-ASY84DP - F VCTY 1-1658043-3

MSB0.80RC-ASY84DP - F VCTY (Discontinued)

  • Mfr # 1-1658043-3
  • Zoro # G401066459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658043-3
Zoro #
G401066459
UPC #
-
Country of Origin
China

Dimensions

Height
3.05 mm
Contact Plating Thickness
0.12 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Features
With Boss
Material
Liquid Crystal Polymer
Number of Rows
2
Contact Finish
Select Gold Flash
Contact Type
Socket
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Terminal Finish
Gold Plated
Hole Center to Center
0.8 mm
Number of Contacts
84
Connector Terminates To
Printed Circuit Board
Current Rating
1.25 A; 9.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.