MSB0.80RC-ASY84DP GP F VCTY

  • Mfr # 3-1658071-3

  • Zoro # G301067945


product price:  $15.25
/ea
Sold in multiples of 5 for $76.25

Key Features

Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Height
3.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1658071-3
Zoro #
G301067945
UPC #
-
Country of Origin
China

Dimensions

Height
3.05 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
Terminal Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Type
Socket
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Contact Finish
Select Gold Flash
Number of Contacts
84
Current Rating
9.5 A; 1.25 A
Hole Center to Center
0.8 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.