Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MSP103B04 1825516-1

MSP103B04 (Discontinued)

  • Mfr # 1825516-1
  • Zoro # G001052968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825516-1
Zoro #
G001052968
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
0.253 in
Actuator Length
.098 in
Thread Size
1/4-40 UNS-2A
Button Width
.157 in
Bushing Length
.235 in
Bushing Thread Size
14614

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Mounting Angle
Vertical
Snap Action
Without
Switch Type
Pushbutton
ESD Grounding Terminal
Without
Low Profile
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Temperature Rating
Standard
Switch Contact Plating Material
Silver
Mounting Type
Panel
Illuminated
No
Bushing Style
Threaded
Actuator Material
Thermoplastic
Case Material
Phenol Resin
Contact Base Material
Copper Alloy
Process Sealed
No
Operating Function
NC, Momentary
Tactile
No
Number of Actuators
Single
Product Type
Switch
Dust Proof
No
Actuator Color
Black
Contact Current Rating
3 A
Actuator Profile
Extended
Actuator Style
Round
Ganged
No
Support Bracket
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.