Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MSP103C04 1825516-2

MSP103C04 (Discontinued)

  • Mfr # 1825516-2
  • Zoro # G101052974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825516-2
Zoro #
G101052974
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
0.253 in
Button Width
.157 in
Thread Size
1/4-40 UNS-2A
Bushing Length
.234 in
Bushing Thread Size
14614
Actuator Length
.098 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Number of Actuators
Single
Process Sealed
No
Actuator Color
Red
Dust Proof
No
Tactile
No
Product Type
Switch
Mounting Angle
Vertical
Operating Function
NO, Momentary
Illuminated
No
Actuator Style
Round
Snap Action
Without
Switch Type
Pushbutton
Case Material
Phenol Resin
Mounting Type
Panel
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
3 A
Actuator Material
Thermoplastic
Ganged
No
Switch Contact Plating Material
Silver
ESD Grounding Terminal
Without
Actuator Profile
Extended
Bushing Style
Threaded
Temperature Rating
Standard
Contact Base Material
Copper Alloy
Low Profile
No
Support Bracket
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.