This item is Discontinued.

Te Connectivity MSP103C204 1825516-4

MSP103C204 (Discontinued)

  • Mfr # 1825516-4
  • Zoro # G101053001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1825516-4
Zoro #
G101053001
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
6.43 mm
Button Width
.157 in
Actuator Length
.098 in
Bushing Thread Size
14614
Bushing Length
.234 in
Thread Size
1/4-40 UNS-2A

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Actuator Profile
Extended
Switch Type
Pushbutton
Actuator Color
Red
Contact Base Material
Copper Alloy
Product Type
Switch
Snap Action
Without
ESD Grounding Terminal
Without
Contact Current Rating
3 A
Illuminated
No
Operating Function
NO, Momentary
Temperature Rating
Standard
Number of Actuators
Single
Low Profile
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Round
Tactile
No
Process Sealed
No
Case Material
Phenol Resin
Bushing Style
Threaded
Switch Contact Plating Material
Silver
Mounting Type
Panel
Ganged
No
Actuator Material
Thermoplastic
Dust Proof
No
Mounting Angle
Vertical
Support Bracket
Without
Head Material
Thermoplastic
Head Color
Red

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.