Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MSS225004=DPDT SL SW VERT AG 1825263-1

MSS225004=DPDT SL SW VERT AG (Discontinued)

  • Mfr # 1825263-1
  • Zoro # G600983755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825263-1
Zoro #
G600983755
UPC #
-
Country of Origin
China

Dimensions

Width
5.8 mm [ .227 in ]
Length
14 mm [ .5472 in ]
Actuator Length
11 mm [ .433 in ]
PCB Tail Length
3.5 mm [ .137 in ]

Details

UL Flammability Rating
UL 94-HB
Termination Type
PC
Number of Positions
2
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Double Pole - Double Throw
PCB Mount Retention Type
Guide Posts
Stamped Marking
With
Mounting Type
Through Hole
Terminal Configuration
Standard
Contact Current Rating (A)
0.3
PCB Mount Retention
With
Terminals Connected
2-1, 5-4
Actuator Material
POM
Switch Type
Slide
Actuator Style
Extended, Top
Mounting Angle
Vertical
Actuator Travel
2 mm [ .0787 in ]
Grade
Instrumentation
Actuator Color
Black
Contact Plating
Silver
Product Type
Switch
Number of Actuators
Single
Threaded Case
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.