Zoro Homepage
This item is Discontinued.
Te Connectivity MSS4200R04=4PDT SL SW R/A AG 1825265-1

MSS4200R04=4PDT SL SW R/A AG (Discontinued)

  • Mfr # 1825265-1
  • Zoro # G200983827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825265-1
Zoro #
G200983827
UPC #
-
Country of Origin
China

Dimensions

Length
14.4 mm [ .5669 in ]
Width
9.4 mm [ .3701 in ]
PCB Tail Length
3 mm [ .118 in ]
Actuator Length
7 mm [ .276 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.