Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MSS430004=4P3T SL SW AG 1825267-1

MSS430004=4P3T SL SW AG (Discontinued)

  • Mfr # 1825267-1
  • Zoro # G800983654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825267-1
Zoro #
G800983654
UPC #
-
Country of Origin
China

Dimensions

Width
8.3 mm [ .3268 in ]
Length
22 mm [ .8661 in ]
Actuator Length
5.5 mm [ .216 in ]
PCB Tail Length
3.5 mm [ .137 in ]

Details

PCB Mount Retention Type
Guide Posts
Actuator Style
Top
Contact Plating
Silver
Terminals Connected
1-3, 5-7, 9-10, 13-15
Switch Style
Low Profile
Mounting Type
Through Hole
Termination Type
PC
Number of Actuators
Single
Contact Current Rating (A)
0.3
Actuator Color
Black
Threaded Case
Without
Number of Positions
4
Product Type
Switch
Configuration (Pole-Throw)
Four Pole - Three Throw
Switch Type
Slide
Operating Function
On On On
Mounting Angle
Vertical
PCB Mount Retention
With
Actuator Material
POM
Actuator Travel
2 mm [ .0787 in ]
Terminal Configuration
Standard
UL Flammability Rating
UL 94-HB
Grade
Instrumentation
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.